Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 18", Inside Length 18", Inside Depth 18", 280 lb., 5 PK

  • Item # 49NP37
  • Mfr. Model # 49NP37
Shipping Carton, Kraft, Inside Width 18", Inside Length 18", Inside Depth 18", 280 lb., 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49NP37
Mfr. Model # 49NP37
UNSPSC #24112501
Shipping Weight 36.2 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 18"
Inside Width 18"
Inside Depth 18"
Maximum Weight 280 lb.
Capacity 5832 cu. in.
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Meets ECT 90/1100 lb. Test
Wall Type Triple
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms