Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 18", Inside Length 18", Inside Depth 16", 100 lb., 10 PK

  • Item # 49NP34
  • Mfr. Model # 49NP34
Shipping Carton, Kraft, Inside Width 18", Inside Length 18", Inside Depth 16", 100 lb., 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49NP34
Mfr. Model # 49NP34
UNSPSC #24112501
Shipping Weight 26.64 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 18"
Inside Width 18"
Inside Depth 16"
Maximum Weight 100 lb.
Capacity 5184 cu. in.
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Meets ECT 48/275 lb. Test
Wall Type Double
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms