Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 14", Inside Length 16", Inside Depth 10", 95 lb., 25 PK

  • Item # 49NP06
  • Mfr. Model # 49NP06
Shipping Carton, Kraft, Inside Width 14", Inside Length 16", Inside Depth 10", 95 lb., 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49NP06
Mfr. Model # 49NP06
UNSPSC #24112501
Shipping Weight 41.45 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 16"
Inside Width 14"
Inside Depth 10"
Maximum Weight 95 lb.
Capacity 2240 cu. in.
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Meets ECT 44/275 lb. Test
Wall Type Single
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms