Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 14", Inside Length 14", Inside Depth 8", 100 lb., 15 PK

  • Item # 49NN90
  • Mfr. Model # 49NN90
Shipping Carton, Kraft, Inside Width 14", Inside Length 14", Inside Depth 8", 100 lb., 15 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49NN90
Mfr. Model # 49NN90
UNSPSC #24112501
Shipping Weight 23.82 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 14"
Inside Width 14"
Inside Depth 8"
Maximum Weight 100 lb.
Capacity 1568 cu. in.
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Meets ECT 48/275 lb. Test
Wall Type Double
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms