Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 10", Inside Length 14", Inside Depth 10", 100 lb., 15 PK

  • Item # 49NN85
  • Mfr. Model # 49NN85
Shipping Carton, Kraft, Inside Width 10", Inside Length 14", Inside Depth 10", 100 lb., 15 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kraft shipping cartons are constructed from corrugated material. Double wall cartons provide extra protection. Boxes are suitable for a variety of shipping applications.

Note: Priced each, cartons are shipped in multiple quantities only.
Show More Close
 

Technical Specifications

Item # 49NN85
Mfr. Model # 49NN85
UNSPSC #24112501
Shipping Weight 18.3 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 14"
Inside Width 10"
Inside Depth 10"
Maximum Weight 100 lb.
Capacity 1400 cu. in.
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Meets ECT 48/275 lb. Test
Wall Type Double
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In