Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 8", Inside Length 12", Inside Depth 12", 65 lb., 25 PK

  • Item # 49NN48
  • Mfr. Model # 49NN48
Shipping Carton, Kraft, Inside Width 8", Inside Length 12", Inside Depth 12", 65 lb., 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kraft shipping cartons are constructed from single-wall corrugated material. Boxes are suitable for a variety of shipping applications.

Note: Priced each, cartons are shipped in multiple quantities only.
Show More Close
 

Technical Specifications

Item # 49NN48
Mfr. Model # 49NN48
UNSPSC #24112501
Shipping Weight 14.9 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 12"
Inside Width 8"
Inside Depth 12"
Maximum Weight 65 lb.
Capacity 1152 cu. in.
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Meets ECT32/200 lb. Test
Wall Type Single
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In