Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, White, Inside Width 3", Inside Length 11-1/4", Inside Depth 15-1/8", 65 lb., 25 PK

  • Item # 49NN32
  • Mfr. Model # 49NN32
Shipping Carton, White, Inside Width 3", Inside Length 11-1/4", Inside Depth 15-1/8", 65 lb., 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kraft shipping cartons are constructed from single-wall corrugated material. Boxes are suitable for a variety of shipping applications.

Note: Priced each, cartons are shipped in multiple quantities only.
Show More Close
 

Technical Specifications

Item # 49NN32
Mfr. Model # 49NN32
UNSPSC #24112501
Shipping Weight 13.3 lbs
Country of Origin USA *
Item Shipping Carton
Color White
Inside Length 11-1/4"
Inside Width 3"
Inside Depth 15-1/8"
Maximum Weight 65 lb.
Capacity 510 cu. in.
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Meets ECT32/200 lb. Test
Wall Type Single
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms