Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 6-11/16", Inside Length 9", Inside Depth 10-1/4", 120 lb.

  • Item # 49NN09
  • Mfr. Model # 49NN09
Shipping Carton, Kraft, Inside Width 6-11/16", Inside Length 9", Inside Depth 10-1/4", 120 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49NN09
Mfr. Model # 49NN09
UNSPSC #24112501
Shipping Weight 22.78 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 9"
Inside Width 6-11/16"
Inside Depth 10-1/4"
Maximum Weight 120 lb.
Capacity 616 cu. in.
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Meets ECT 52/350 lb. Test
Wall Type Double
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms