Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 8-1/2", Inside Length 8-1/2", Inside Depth 9-5/16", 95 lb.

  • Item # 49NN02
  • Mfr. Model # 49NN02
Shipping Carton, Kraft, Inside Width 8-1/2", Inside Length 8-1/2", Inside Depth 9-5/16", 95 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49NN02
Mfr. Model # 49NN02
UNSPSC #24112501
Shipping Weight 18.44 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 8-1/2"
Inside Width 8-1/2"
Inside Depth 9-5/16"
Maximum Weight 95 lb.
Capacity 672 cu. in.
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Meets ECT 44/275 lb. Test
Wall Type Single
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms