Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, White, Inside Width 6", Inside Length 8", Inside Depth 4", 65 lb., 25 PK

  • Item # 49NM95
  • Mfr. Model # 49NM95
Shipping Carton, White, Inside Width 6", Inside Length 8", Inside Depth 4", 65 lb., 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49NM95
Mfr. Model # 49NM95
UNSPSC #24112501
Shipping Weight 5.26 lbs
Country of Origin USA *
Item Shipping Carton
Color White
Inside Length 8"
Inside Width 6"
Inside Depth 4"
Maximum Weight 65 lb.
Capacity 192 cu. in.
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Meets ECT32/200 lb. Test
Wall Type Single
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms