Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 6-7/8", Inside Length 6-7/8", Inside Depth 7-7/8", 100 lb.

  • Item # 49NM85
  • Mfr. Model # 49NM85
Shipping Carton, Kraft, Inside Width 6-7/8", Inside Length 6-7/8", Inside Depth 7-7/8", 100 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49NM85
Mfr. Model # 49NM85
UNSPSC #24112501
Shipping Weight 11.06 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 6-7/8"
Inside Width 6-7/8"
Inside Depth 7-7/8"
Maximum Weight 100 lb.
Capacity 372 cu. in.
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Meets ECT 44/275 lb. Test
Wall Type Double
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms