This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 17", Inside Length 30", Inside Depth 16", 65 lb., 1 EA

  • Item # 49K008
  • Mfr. Model # BS301716MD
Shipping Carton, Kraft, Inside Width 17", Inside Length 30", Inside Depth 16", 65 lb., 1 EA

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49K008
Mfr. Model # BS301716MD
UNSPSC #24112501
Catalog Page 1401
Shipping Weight 2.31 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 30"
Inside Width 17"
Inside Depth 16"
Variable Depth 14.12",10"
Maximum Weight 65 lb.
Capacity 8160 cu. in.
Standards ASTM,PPB-636
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Meets ECT32/200 lb. Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms