Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 14", Inside Length 20", Inside Depth 14", 65 lb., 1 EA

  • Item # 49J992
  • Mfr. Model # 49J992
Shipping Carton, Kraft, Inside Width 14", Inside Length 20", Inside Depth 14", 65 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49J992
Mfr. Model # 49J992
UNSPSC #24112501
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 20"
Inside Width 14"
Inside Depth 14"
Variable Depth 12",10",8"
Maximum Weight 65 lb.
Capacity 3920 cu. in.
Standards ASTM,PPB-636
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Meets ECT32/200 lb. Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms