Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 8-3/4", Inside Length 14-1/2", Inside Depth 12", 65 lb., 1 EA

  • Item # 49J970
  • Mfr. Model # 49J970
Shipping Carton, Kraft, Inside Width 8-3/4", Inside Length 14-1/2", Inside Depth 12", 65 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49J970
Mfr. Model # 49J970
UNSPSC #24112501
Shipping Weight 0.74 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 14-1/2"
Inside Width 8-3/4"
Inside Depth 12"
Variable Depth 10",8",6"
Maximum Weight 65 lb.
Capacity 1523 cu. in.
Standards ASTM,PPB-636
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Meets ECT32/200 lb. Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms