Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Brown, Inside Width 4", Inside Length 4", Inside Depth 49", 65 lb., 1 EA

  • Item # 3EXL7
  • Mfr. Model # 3EXL7
Shipping Carton, Brown, Inside Width 4", Inside Length 4", Inside Depth 49", 65 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tall or top-loading shipping cartons provide a convenient way to ship irregularly shaped items such as pipe, carpet roll, and light bulbs. This 2-piece telescoping carton offers versatility for a variety of odd-sized items. These corrugated cartons are shipped in flat bundle quantities only.

Note: Priced each, cartons are shipped in multiple quantities only.
Show More Close
 

Technical Specifications

Item # 3EXL7
Mfr. Model # 3EXL7
UNSPSC #24121503
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Shipping Carton
Color Brown
Inside Length 4"
Inside Width 4"
Inside Depth 49"
Maximum Weight 65 lb.
Capacity 784 cu. in.
Standards Federal Specifications, Parcel Post and UPS Shipping Requirements
Application Manufacturers, Wholesalers, Retail Stores, Mail Order Houses
Meets 200 lb. Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms