Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 39-1/2", Inside Length 47-1/4", Inside Depth 25", 65 lb., 1 EA

  • Item # 22XN37
  • Mfr. Model # 22XN37
Shipping Carton, Kraft, Inside Width 39-1/2", Inside Length 47-1/4", Inside Depth 25", 65 lb., 1 EA
Qty
  • Web Price
    $21.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XN37
Mfr. Model # 22XN37
UNSPSC #24112501
Shipping Weight 5.662 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 47-1/4"
Inside Width 39-1/2"
Inside Depth 25"
Maximum Weight 65 lb.
Standards ASTM,PPB-636
Meets ECT32/200LB Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms