Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 6", Inside Length 6", Inside Depth 72", 65 lb., 1 EA

  • Item # 22XN30
  • Mfr. Model # 22XN30
Shipping Carton, Kraft, Inside Width 6", Inside Length 6", Inside Depth 72", 65 lb., 1 EA
Qty
  • Web Price
    $8.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XN30
Mfr. Model # 22XN30
UNSPSC #24112501
Shipping Weight 1.402 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 6"
Inside Width 6"
Inside Depth 72"
Maximum Weight 65 lb.
Meets 200#/ECT-32
Wall Type Single Wall
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms