Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 12", Inside Length 12", Inside Depth 12", 65 lb., 1 EA

  • Item # 22XN05
  • Mfr. Model # 22XN05
Shipping Carton, Kraft, Inside Width 12", Inside Length 12", Inside Depth 12", 65 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XN05
Mfr. Model # 22XN05
UNSPSC #24112501
Shipping Weight 0.87 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 12"
Inside Width 12"
Inside Depth 12"
Variable Depth 8, 10"
Maximum Weight 65 lb.
Standards ASTM,PPB-636
Meets ECT32/200LB Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms