Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 9", Inside Length 9", Inside Depth 13", 100 lb., 1 EA

  • Item # 22XM93
  • Mfr. Model # 22XM93
Shipping Carton, Kraft, Inside Width 9", Inside Length 9", Inside Depth 13", 100 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XM93
Mfr. Model # 22XM93
UNSPSC #24112501
Shipping Weight 0.98 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 9"
Inside Width 9"
Inside Depth 13"
Maximum Weight 100 lb.
Meets 275#/ECT-48
Wall Type Double Wall
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms