Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 11-1/2", Inside Length 11-1/2", Inside Depth 15-3/8", 100 lb.

  • Item # 22XM92
  • Mfr. Model # 22XM92
Shipping Carton, Kraft, Inside Width 11-1/2", Inside Length 11-1/2", Inside Depth 15-3/8", 100 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kraft shipping cartons are constructed from single-wall corrugated material. Boxes are suitable for a variety of shipping applications.

Note: Priced each, cartons are shipped in multiple quantities only.
Show More Close
 

Technical Specifications

Item # 22XM92
Mfr. Model # 22XM92
UNSPSC #24112501
Shipping Weight 1.499 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 11-1/2"
Inside Width 11-1/2"
Inside Depth 15-3/8"
Maximum Weight 100 lb.
Meets 275#/ECT-48
Wall Type Double Wall
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms