Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 24", Inside Length 48", Inside Depth 24", 100 lb., 1 EA

  • Item # 22XM86
  • Mfr. Model # 22XM86
Shipping Carton, Kraft, Inside Width 24", Inside Length 48", Inside Depth 24", 100 lb., 1 EA
Qty
  • Web Price
    $31.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Carton is constructed from single-wall corrugated material and holds up to 65 lb.
Show More Close
 

Technical Specifications

Item # 22XM86
Mfr. Model # 22XM86
UNSPSC #24112501
Shipping Weight 7.967 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 48"
Inside Width 24"
Inside Depth 24"
Maximum Weight 100 lb.
Standards ASTM,PPB-636
Meets ECT32/200LB Test
Wall Type Double
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms