Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 24", Inside Length 30", Inside Depth 12", 100 lb., 1 EA

  • Item # 22XM73
  • Mfr. Model # 22XM73
Shipping Carton, Kraft, Inside Width 24", Inside Length 30", Inside Depth 12", 100 lb., 1 EA
Qty
  • Web Price
    $13.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kraft shipping cartons are constructed from single-wall corrugated material. Boxes are suitable for a variety of shipping applications.

Note: Priced each, cartons are shipped in multiple quantities only.
Show More Close
 

Technical Specifications

Item # 22XM73
Mfr. Model # 22XM73
UNSPSC #24112501
Shipping Weight 4.539 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 30"
Inside Width 24"
Inside Depth 12"
Maximum Weight 100 lb.
Meets 275#/ECT-48
Wall Type Double Wall
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms