Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 22", Inside Length 22", Inside Depth 22", 95 lb., 1 EA

  • Item # 22XM53
  • Mfr. Model # 22XM53
Shipping Carton, Kraft, Inside Width 22", Inside Length 22", Inside Depth 22", 95 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XM53
Mfr. Model # 22XM53
UNSPSC #24112501
Shipping Weight 3.871 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 22"
Inside Width 22"
Inside Depth 22"
Maximum Weight 95 lb.
Meets 275#/ECT-44
Wall Type Heavy-Duty Single Wall
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms