Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 8", Inside Length 20", Inside Depth 50", 95 lb., 1 EA

  • Item # 22XM51
  • Mfr. Model # 22XM51
Shipping Carton, Kraft, Inside Width 8", Inside Length 20", Inside Depth 50", 95 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XM51
Mfr. Model # 22XM51
UNSPSC #24112501
Shipping Weight 3.728 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 20"
Inside Width 8"
Inside Depth 50"
Maximum Weight 95 lb.
Meets 275#/ECT-44
Wall Type Heavy-Duty Single Wall
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms