Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 16", Inside Length 20", Inside Depth 16", 100 lb., 1 EA

  • Item # 22XM45
  • Mfr. Model # 22XM45
Shipping Carton, Kraft, Inside Width 16", Inside Length 20", Inside Depth 16", 100 lb., 1 EA
Qty
  • Web Price
    $8.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Carton is constructed from single-wall corrugated material and holds up to 65 lb.
Show More Close
 

Technical Specifications

Item # 22XM45
Mfr. Model # 22XM45
UNSPSC #24112501
Shipping Weight 2.914 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 20"
Inside Width 16"
Inside Depth 16"
Maximum Weight 100 lb.
Meets 275#/ECT-48
Wall Type Double Wall
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms