Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 6", Inside Length 18", Inside Depth 45", 95 lb., 1 EA

  • Item # 22XM41
  • Mfr. Model # 22XM41
Shipping Carton, Kraft, Inside Width 6", Inside Length 18", Inside Depth 45", 95 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XM41
Mfr. Model # 22XM41
UNSPSC #24112501
Shipping Weight 2.779 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 18"
Inside Width 6"
Inside Depth 45"
Maximum Weight 95 lb.
Meets 275#/ECT-44
Wall Type Heavy-Duty Single Wall
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms