Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 4", Inside Length 14", Inside Depth 68", 95 lb., 1 EA

  • Item # 22XM17
  • Mfr. Model # 22XM17
Shipping Carton, Kraft, Inside Width 4", Inside Length 14", Inside Depth 68", 95 lb., 1 EA
Qty
  • Web Price
    $17.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kraft shipping cartons are constructed from single-wall corrugated material. Boxes are suitable for a variety of shipping applications.

Note: Priced each, cartons are shipped in multiple quantities only.
Show More Close
 

Technical Specifications

Item # 22XM17
Mfr. Model # 22XM17
UNSPSC #24112501
Shipping Weight 2.81 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 14"
Inside Width 4"
Inside Depth 68"
Maximum Weight 95 lb.
Meets 275#/ECT-44
Wall Type Heavy-Duty Single Wall
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms