Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, White, Inside Width 5", Inside Length 5", Inside Depth 5", 65 lb., 1 EA

  • Item # 22XL92
  • Mfr. Model # 22XL92
Shipping Carton, White, Inside Width 5", Inside Length 5", Inside Depth 5", 65 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

White shipping cartons are constructed from single-wall corrugated material. Boxes are suitable for a variety of shipping applications.

Note: Priced each, cartons are shipped in multiple quantities only.
Show More Close
 

Technical Specifications

Item # 22XL92
Mfr. Model # 22XL92
UNSPSC #24112501
Shipping Weight 4.09 lbs
Country of Origin USA *
Item Shipping Carton
Color White
Inside Length 5"
Inside Width 5"
Inside Depth 5"
Maximum Weight 65 lb.
Meets 200#/ECT-32
Wall Type Single Wall
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms