Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 6", Inside Length 28", Inside Depth 52", 65 lb., 1 EA

  • Item # 22XL83
  • Mfr. Model # 22XL83
Shipping Carton, Kraft, Inside Width 6", Inside Length 28", Inside Depth 52", 65 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XL83
Mfr. Model # 22XL83
UNSPSC #24112501
Shipping Weight 3.232 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 28"
Inside Width 6"
Inside Depth 52"
Maximum Weight 65 lb.
Meets 200#/ECT-32
Wall Type Single Wall
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms