Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, White, Inside Width 11-1/4", Inside Length 17-1/4", Inside Depth 8", 65 lb., 1 EA

  • Item # 22XL67
  • Mfr. Model # 22XL67
Shipping Carton, White, Inside Width 11-1/4", Inside Length 17-1/4", Inside Depth 8", 65 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Carton is constructed from single-wall corrugated material and holds up to 65 lb.
Show More Close
 

Technical Specifications

Item # 22XL67
Mfr. Model # 22XL67
UNSPSC #24112501
Shipping Weight 0.837 lbs
Country of Origin USA *
Item Shipping Carton
Color White
Inside Length 17-1/4"
Inside Width 11-1/4"
Inside Depth 8"
Maximum Weight 65 lb.
Standards ASTM,PPB-636
Meets ECT32/200LB Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms