Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, White, Inside Width 9", Inside Length 12", Inside Depth 4", 65 lb., 1 EA

  • Item # 22XL56
  • Mfr. Model # 22XL56
Shipping Carton, White, Inside Width 9", Inside Length 12", Inside Depth 4", 65 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Carton is constructed from single-wall corrugated material and holds up to 65 lb.
Show More Close
 

Technical Specifications

Item # 22XL56
Mfr. Model # 22XL56
UNSPSC #24112501
Shipping Weight 0.43 lbs
Country of Origin USA *
Item Shipping Carton
Color White
Inside Length 12"
Inside Width 9"
Inside Depth 4"
Maximum Weight 65 lb.
Meets 200#/ECT-32
Wall Type Single Wall
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms