This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 18", Inside Length 32", Inside Depth 12", 65 lb., 1 EA

  • Item # 22XL38
  • Mfr. Model # BS321812
Shipping Carton, Kraft, Inside Width 18", Inside Length 32", Inside Depth 12", 65 lb., 1 EA

See alternate products available online.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 22XL38
Mfr. Model # BS321812
UNSPSC #24112501
Shipping Weight 2.236 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 32"
Inside Width 18"
Inside Depth 12"
Maximum Weight 65 lb.
Standards ASTM,PPB-636
Meets ECT32/200LB Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms