Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 26", Inside Length 26", Inside Depth 36", 65 lb., 1 EA

  • Item # 22XL35
  • Mfr. Model # 22XL35
Shipping Carton, Kraft, Inside Width 26", Inside Length 26", Inside Depth 36", 65 lb., 1 EA
Qty
  • Web Price
    $17.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XL35
Mfr. Model # 22XL35
UNSPSC #24112501
Shipping Weight 4.748 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 26"
Inside Width 26"
Inside Depth 36"
Maximum Weight 65 lb.
Standards ASTM,PPB-636
Meets ECT32/200LB Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms