Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 16", Inside Length 23", Inside Depth 18-5/8", 65 lb., 1 EA

  • Item # 22XL26
  • Mfr. Model # 22XL26
Shipping Carton, Kraft, Inside Width 16", Inside Length 23", Inside Depth 18-5/8", 65 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XL26
Mfr. Model # 22XL26
UNSPSC #24112501
Shipping Weight 2.019 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 23"
Inside Width 16"
Inside Depth 18-5/8"
Maximum Weight 65 lb.
Meets 200#/ECT-32
Wall Type Single Wall
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms