Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 15", Inside Length 21", Inside Depth 15", 65 lb., 1 EA

  • Item # 22XL21
  • Mfr. Model # 22XL21
Shipping Carton, Kraft, Inside Width 15", Inside Length 21", Inside Depth 15", 65 lb., 1 EA
Qty
  • Web Price
    $6.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kraft shipping cartons are constructed from single-wall corrugated material. Boxes are suitable for a variety of shipping applications.

Note: Priced each, cartons are shipped in multiple quantities only.
Show More Close
 

Technical Specifications

Item # 22XL21
Mfr. Model # 22XL21
UNSPSC #24112501
Shipping Weight 1.622 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 21"
Inside Width 15"
Inside Depth 15"
Maximum Weight 65 lb.
Standards ASTM,PPB-636
Meets ECT32/200LB Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms