Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 11-1/4", Inside Length 17-1/4", Inside Depth 14-1/4", 65 lb.

  • Item # 22XL06
  • Mfr. Model # 22XL06
Shipping Carton, Kraft, Inside Width 11-1/4", Inside Length 17-1/4", Inside Depth 14-1/4", 65 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 22XL06
Mfr. Model # 22XL06
UNSPSC #24112501
Shipping Weight 1.103 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 17-1/4"
Inside Width 11-1/4"
Inside Depth 14-1/4"
Maximum Weight 65 lb.
Standards ASTM,PPB-636
Meets ECT32/200LB Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms