Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 12-3/4", Inside Length 12-3/4", Inside Depth 13-1/2", 65 lb.

  • Item # 22XK90
  • Mfr. Model # 22XK90
Shipping Carton, Kraft, Inside Width 12-3/4", Inside Length 12-3/4", Inside Depth 13-1/2", 65 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XK90
Mfr. Model # 22XK90
UNSPSC #24112501
Shipping Weight 1.015 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 12-3/4"
Inside Width 12-3/4"
Inside Depth 13-1/2"
Maximum Weight 65 lb.
Meets 200#/ECT-32
Wall Type Single Wall
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms