Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 8-3/8", Inside Length 25-1/8", Inside Depth 17-1/2", 65 lb.

  • Item # 22XK85
  • Mfr. Model # 22XK85
Shipping Carton, Kraft, Inside Width 8-3/8", Inside Length 25-1/8", Inside Depth 17-1/2", 65 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XK85
Mfr. Model # 22XK85
UNSPSC #24112501
Shipping Weight 1.309 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 25-1/8"
Inside Width 8-3/8"
Inside Depth 17-1/2"
Maximum Weight 65 lb.
Meets 200#/ECT-32
Wall Type Single Wall
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms