Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 12-1/2", Inside Length 14-3/8", Inside Depth 3-1/2", 65 lb.

  • Item # 22XK63
  • Mfr. Model # 22XK63
Shipping Carton, Kraft, Inside Width 12-1/2", Inside Length 14-3/8", Inside Depth 3-1/2", 65 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XK63
Mfr. Model # 22XK63
UNSPSC #24112501
Shipping Weight 0.664 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 14-3/8"
Inside Width 12-1/2"
Inside Depth 3-1/2"
Maximum Weight 65 lb.
Standards ASTM,PPB-636
Meets ECT32/200LB Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms