Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 9", Inside Length 14", Inside Depth 8", 65 lb., 1 EA

  • Item # 22XK36
  • Mfr. Model # 22XK36
Shipping Carton, Kraft, Inside Width 9", Inside Length 14", Inside Depth 8", 65 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XK36
Mfr. Model # 22XK36
UNSPSC #24112501
Shipping Weight 0.606 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 14"
Inside Width 9"
Inside Depth 8"
Maximum Weight 65 lb.
Standards ASTMPPB-636
Meets ECT32/200LB Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms