Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 4", Inside Length 10", Inside Depth 4", 65 lb., 1 EA

  • Item # 22XK24
  • Mfr. Model # 22XK24
Shipping Carton, Kraft, Inside Width 4", Inside Length 10", Inside Depth 4", 65 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kraft shipping cartons are constructed from single-wall corrugated material. Boxes are suitable for a variety of shipping applications.

Note: Priced each, cartons are shipped in multiple quantities only.
Show More Close
 

Technical Specifications

Item # 22XK24
Mfr. Model # 22XK24
UNSPSC #24112501
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 10"
Inside Width 4"
Inside Depth 4"
Maximum Weight 65 lb.
Standards ASTM,PPB-636
Meets ECT32/200LB Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms