Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 4-3/8", Inside Length 8-3/4", Inside Depth 9-1/2", 65 lb., 1 EA

  • Item # 22XK19
  • Mfr. Model # 22XK19
Shipping Carton, Kraft, Inside Width 4-3/8", Inside Length 8-3/4", Inside Depth 9-1/2", 65 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XK19
Mfr. Model # 22XK19
UNSPSC #24112501
Shipping Weight 0.294 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 8-3/4"
Inside Width 4-3/8"
Inside Depth 9-1/2"
Maximum Weight 65 lb.
Meets 200#/ECT-32
Wall Type Single Wall
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In