Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 36", Inside Length 36", Inside Depth 36", 65 lb., 120 PK

  • Item # 22DM82
  • Mfr. Model # 22DM82
Shipping Carton, Kraft, Inside Width 36", Inside Length 36", Inside Depth 36", 65 lb., 120 PK
Qty
  • Web Price
    $1,793.00 / pkg. of 120
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22DM82
Mfr. Model # 22DM82
UNSPSC #24112501
Shipping Weight 910.0 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 36"
Inside Width 36"
Inside Depth 36"
Maximum Weight 65 lb.
Meets 200#/ECT-32
Wall Type Single Wall
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms