Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 8", Inside Length 8", Inside Depth 8", 65 lb., 900 PK

  • Item # 22DM80
  • Mfr. Model # 22DM80
Shipping Carton, Kraft, Inside Width 8", Inside Length 8", Inside Depth 8", 65 lb., 900 PK
Qty
  • Web Price
    $749.00 / pkg. of 900
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22DM80
Mfr. Model # 22DM80
UNSPSC #24112501
Shipping Weight 375.0 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 8"
Inside Width 8"
Inside Depth 8"
Maximum Weight 65 lb.
Meets 200#/ECT-32
Wall Type Single Wall
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms