Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 4", Inside Length 6", Inside Depth 10", 95 lb., 1 EA

  • Item # 21YK25
  • Mfr. Model # UB6410
Shipping Carton, Kraft, Inside Width 4", Inside Length 6", Inside Depth 10", 95 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21YK25
Mfr. Model # UB6410
UNSPSC #24112501
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 6"
Inside Width 4"
Inside Depth 10"
Maximum Weight 95 lb.
Capacity 95 lb.
Standards UPS, Fed-Ex, USPS Shipping Requirements
Application Non-Hazardous Liquids
For Use With (1) 1 gal. F-Style Metal Can
Meets 275 lb. Test
Wall Type Single
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms