Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Brown, Inside Width 8", Inside Length 42", Inside Depth 60", 100 lb., 1 EA

  • Item # 1PJY2
  • Mfr. Model # 1PJY2
Shipping Carton, Brown, Inside Width 8", Inside Length 42", Inside Depth 60", 100 lb., 1 EA
Qty
  • Web Price
    $43.57 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use these cartons to ship flat items such as mirrors or picture frames, with minimal fill material. The double wall provides extra protection for valuable items.
Show More Close
 

Technical Specifications

Item # 1PJY2
Mfr. Model # 1PJY2
UNSPSC #24112501
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Shipping Carton
Color Brown
Inside Length 42"
Inside Width 8"
Inside Depth 60"
Maximum Weight 100 lb.
Capacity 20,160 cu. in.
Meets 400 lb. Test
Wall Type Double
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In