Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Brown, Inside Width 8", Inside Length 40", Inside Depth 50", 100 lb., 1 EA

  • Item # 1PJX9
  • Mfr. Model # 1PJX9
Shipping Carton, Brown, Inside Width 8", Inside Length 40", Inside Depth 50", 100 lb., 1 EA
Qty
  • Web Price
    $23.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use these cartons to ship flat items such as mirrors or picture frames, with minimal fill material. The double wall provides extra protection for valuable items.
Show More Close
 

Technical Specifications

Item # 1PJX9
Mfr. Model # 1PJX9
UNSPSC #24112501
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Shipping Carton
Color Brown
Inside Length 40"
Inside Width 8"
Inside Depth 50"
Maximum Weight 100 lb.
Capacity 16,000 cu. in.
Meets 275 lb. Test
Wall Type Double
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms