Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Brown, Inside Width 8", Inside Length 36", Inside Depth 30", 100 lb., 1 EA

  • Item # 1PJX8
  • Mfr. Model # 0701-1683610
Shipping Carton, Brown, Inside Width 8", Inside Length 36", Inside Depth 30", 100 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use these cartons to ship flat items such as mirrors or picture frames, with minimal fill material. The double wall provides extra protection for valuable items.
Show More Close
 

Technical Specifications

Item # 1PJX8
Mfr. Model # 0701-1683610
UNSPSC #24112501
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Shipping Carton
Color Brown
Inside Length 36"
Inside Width 8"
Inside Depth 30"
Maximum Weight 100 lb.
Capacity 8640 cu. in.
Meets 275 lb. Test
Wall Type Double Wall
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms