Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Brown, Inside Width 5", Inside Length 36", Inside Depth 46", 100 lb., 1 EA

  • Item # 1PJX6
  • Mfr. Model # 1PJX6
Shipping Carton, Brown, Inside Width 5", Inside Length 36", Inside Depth 46", 100 lb., 1 EA
Qty
  • Web Price
    $7.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use flat- or side-loading shipping cartons to ship flat items such as mirrors or picture frames with minimal fill material. Double corrugated wall helps protect valuable items.

Note: Priced each, cartons are shipped in multiple quantities only.
Show More Close
 

Technical Specifications

Item # 1PJX6
Mfr. Model # 1PJX6
UNSPSC #24112501
Shipping Weight 6.4 lbs
Country of Origin USA *
Item Shipping Carton
Color Brown
Inside Length 36"
Inside Width 5"
Inside Depth 46"
Maximum Weight 100 lb.
Capacity 8280 cu. in.
Meets 275 lb. Test
Wall Type Double
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms