Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Brown, Inside Width 6", Inside Length 25", Inside Depth 40", 95 lb., 1 EA

  • Item # 1PJX2
  • Mfr. Model # 1PJX2
Shipping Carton, Brown, Inside Width 6", Inside Length 25", Inside Depth 40", 95 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use these cartons to ship flat items such as mirrors or picture frames, with minimal fill material.
Show More Close
 

Technical Specifications

Item # 1PJX2
Mfr. Model # 1PJX2
UNSPSC #24112501
Shipping Weight 4.085 lbs
Country of Origin USA *
Item Shipping Carton
Color Brown
Inside Length 25"
Inside Width 6"
Inside Depth 40"
Maximum Weight 95 lb.
Capacity 6000 cu. in.
Meets 275 lb. Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms